Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear, Spur, 6 Pitch

  • Mfr # NJ16 B

  • Zoro # G1104345


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
2.667 in
Face Width (In.)
1.5 in
Number of Teeth
16
Bore Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ16 B
Zoro #
G1104345
UPC #
781711098387
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.667 in
Face Width (In.)
1.5 in
Bore Dia. (In.)
1 in
Outside Dia. (In.)
3 in
Overall Length (In.)
2.38 in
Hub Dia. (In.)
2.13 in
Hub Diameter
2.13 in
Bore Diameter
1 in
Outside Diameter
3 in
Face Width
1 1/2 in
Pitch Diameter
2.67 in
Overall Length
2.38 in

Details

Item
Spur Gear
Pitch
6
Number of Teeth
16
Material
Steel
For Use With
1L907, 1L908
Function
Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity Between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
Setscrew
Not Included
Keyway
N
Pressure Angle (Deg.)
14.5
Agency Compliance
AGMA
Hub Projection (In.)
0.88 in
Compatible Gear Rack Manufacturer Part Number
L520-6, L521-6
System of Measurement
Inch
Diametral Pitch
6
Hub Projection
0.88 in
Pressure Angle
14.5 Degrees
Standards
AGMA

Description

Spur Gear, Bore Diameter 1 in, Hub Diameter 2.13 in, Hub Projection 0.88 in, Face Width 1 1/2 in, Pitch Diameter 2.67 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L907, 1L908, Compatible Gear Rack Manufacturer Part Number L520-6, L521-6, Diametral Pitch 6, Keyway No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.