Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear, Spur, 8 Pitch

  • Mfr # NH18 B

  • Zoro # G2405697


product price: $74.89
/ea

Key Features

Pitch
8
Pitch Dia. (In.)
2.25 in
Face Width (In.)
1.25 in
Number of Teeth
18
Bore Dia. (In.)
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH18 B
Zoro #
G2405697
UPC #
781711098165
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.25 in
Face Width (In.)
1.25 in
Bore Dia. (In.)
0.875 in
Outside Dia. (In.)
2.5 in
Hub Dia. (In.)
1.81 in
Overall Length (In.)
2 in
Overall Length
2 in
Outside Diameter
2.5 in
Pitch Diameter
2.25 in
Hub Diameter
1.81 in
Face Width
1 1/4 in
Bore Diameter
7/8 in

Details

Item
Spur Gear
Pitch
8
Number of Teeth
18
Material
Steel
Setscrew
Not Included
Pressure Angle (Deg.)
14.5
Agency Compliance
AGMA
For Use With
1L905, 1L906
Keyway
N
Hub Projection (In.)
0.75 in
Function
Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity Between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
Pressure Angle
14.5 Degrees
Hub Projection
0.75 in
System of Measurement
Inch
Compatible Gear Rack Manufacturer Part Number
L518-6, L519-6
Standards
AGMA
Diametral Pitch
8

Description

Spur Gear, Bore Diameter 7/8 in, Hub Diameter 1.81 in, Hub Projection 0.75 in, Face Width 1 1/4 in, Pitch Diameter 2.25 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L905, 1L906, Compatible Gear Rack Manufacturer Part Number L518-6, L519-6, Diametral Pitch 8, Keyway No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.