Zoro Homepage

Gear, Spur, 8 Pitch

  • Mfr # NH24A

  • Zoro # G0483691


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3 in
Face Width (In.)
1.25 in
Number of Teeth
24
Bore Dia. (In.)
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH24A
Zoro #
G0483691
UPC #
781711103685
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3 in
Face Width (In.)
1.25 in
Bore Dia. (In.)
0.875 in
Outside Dia. (In.)
3.25 in
Overall Length (In.)
2.13 in
Hub Dia. (In.)
2.06 in
Face Width
1 1/4 in
Bore Diameter
7/8 in
Pitch Diameter
3 in
Outside Diameter
3.25 in
Overall Length
2.13 in
Hub Diameter
2.06 in

Details

Item
Spur Gear
Pitch
8
Number of Teeth
24
Material
Steel
Agency Compliance
AGMA
Pressure Angle (Deg.)
14.5
Setscrew
Not Included
Hub Projection (In.)
0.88 in
For Use With
1L905, 1L906
Function
Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity Between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
Keyway
N
Compatible Gear Rack Manufacturer Part Number
L518-6, L519-6
Hub Projection
0.88 in
Diametral Pitch
8
System of Measurement
Inch
Pressure Angle
14.5 Degrees
Standards
AGMA

Description

Spur Gear, Bore Diameter 7/8 in, Hub Diameter 2.06 in, Hub Projection 0.88 in, Face Width 1 1/4 in, Pitch Diameter 3 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L905, 1L906, Compatible Gear Rack Manufacturer Part Number L518-6, L519-6, Diametral Pitch 8, Keyway No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.