Zoro Homepage
This item is Discontinued.
Boston Gear Helical Gear Drive, 140TC/180C, 141:1 RF2080-GRG06A

Helical Gear Drive, 140TC/180C, 141:1 (Discontinued)

  • Mfr # RF2080-GRG06A
  • Zoro # G2240598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF2080-GRG06A
Zoro #
G2240598
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
11.54 in
Output Shaft Dia.
2 1/8 in
Dimension H
7.08 in
Bore Dia.
7/8 in
Dimension A
11.69 in
Dimension D
5.510 in
Dimension V
3.94 in
Dimension B
12.20 in
Dimension U
2 1/8 in
Output Shaft Height
7 5/64 in
Dimension K
6.690 in
Dimension F
10.24 in
Overall Length
18.4 in
Dimension L
18.4 in

Details

Lubrication
Klubersynth GH 6-460
Item
Helical Gear Drive
Standards
AGMA
Speed Reducer Type
C-Face
Max. Input HP
2.91
Gear Material
Hardened and Ground Steel
Rotation
Forward/Reversible
Finish
Painted Gray
Shaft Orientation
Parallel/Inline
Frame
140TC/180C
Max. Output Torque
14,000 in-lb
Pinion Material
Hardened Steel
Mounting
Base
Single/Double Output/Universal
Single Output
Reducer Model No.
RF2080-GRG06A
Input RPM
1750
Output Torque @ 1/40 HP
3600 in.-lb.
Housing Material
Cast Iron
Nominal Ratio
141:1
Seal Type
Double Lip
Number of Stages
3
Gear Type
Helical
Duty
Standard
Nominal Output RPM
12
Bearings
Ball
Overhung Load
3800 lb
Solid/Hollow Output Shaft
Solid

Description

Helical Gear Drive, Gear Type Helical, Rotation Forward/Reversible, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.