Zoro Homepage

Miter Gear-10 Pitch

  • Mfr # L128Y

  • Zoro # G6663377


product price: $50.69
/ea

Key Features

Pitch
10
Pitch Dia. (In.)
2 in
Face Width (In.)
0.45 in
Number of Teeth
20
Bore Dia. (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L128Y
Zoro #
G6663377
UPC #
781711122105
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2 in
Face Width (In.)
0.45 in
Bore Dia. (In.)
0.5 in
Hub Dia. (In.)
1.62 in
Bore Diameter
1/2 in
Hub Diameter
1.62 in
Face Width
29/64 in
Pitch Diameter
2 in

Details

Item
Miter Gear
Pitch
10
Number of Teeth
20
Material
Steel
Keyway
N
Pressure Angle (Deg.)
20
Setscrew
Not Included
Hub Projection (In.)
0.81 in
Pressure Angle
20
Hub Projection
0.81 in
Diametral Pitch
10
System of Measurement
Inch

Description

Miter Gear, Bore Diameter 1/2 in, Diametral Pitch 10, Face Width 29/64 in, Hub Diameter 1.62 in, Hub Projection 0.81 in, Keyway N, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.