Zoro Homepage

Miter Gear-8 Pitch

  • Mfr # L115Y

  • Zoro # G7165593


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3 in
Face Width (In.)
0.66 in
Number of Teeth
24
Bore Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L115Y
Zoro #
G7165593
UPC #
781711121825
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3 in
Face Width (In.)
0.66 in
Bore Dia. (In.)
0.75 in
Hub Dia. (In.)
1.75 in
Pitch Diameter
3 in
Hub Diameter
1.75 in
Bore Diameter
3/4 in
Face Width
21/32 in

Details

Item
Miter Gear
Pitch
8
Number of Teeth
24
Material
Steel
Setscrew
Not Included
Keyway
N
Hub Projection (In.)
0.81 in
Pressure Angle (Deg.)
20
Pressure Angle
20
Hub Projection
0.81 in
Diametral Pitch
8
System of Measurement
Inch

Description

Miter Gear, Bore Diameter 3/4 in, Diametral Pitch 8, Face Width 21/32 in, Hub Diameter 1.75 in, Hub Projection 0.81 in, Keyway N, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.