Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Gear Blank 6Ft Long 20Pit

  • Mfr # L2020-6

  • Zoro # G1562779


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Pitch
20 DP
Face Width (In.)
1/2 in
Overall Thickness (In.)
1/2 in
Material
Steel
Pressure Angle (Deg.)
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2020-6
Zoro #
G1562779
UPC #
781711127605
Country of Origin
China

Dimensions

Face Width (In.)
1/2 in
Overall Thickness (In.)
1/2 in

Details

Pitch
20 DP
Item
Rack Gear Blank 6Ft Long 20Pit
Material
Steel
Pressure Angle (Deg.)
20 Degrees

Description

Rack Gear Blank 6Ft Long 20Pit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.