Zoro Homepage

Rack, Steel, 20 Pitch

  • Mfr # L509-6

  • Zoro # G2269881


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Pitch
20
Nominal Length (Ft.)
6
Face Width (In.)
0.375 in
Teeth per Inch
6.36
Pitch Line to Back (In.)
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L509-6
Zoro #
G2269881
UPC #
781711127407
Country of Origin
China

Dimensions

Nominal Length (Ft.)
6
Face Width (In.)
0.375 in
Overall Thickness (In.)
0.375 in
Pitch Height
0.33 in
Face Width
3/8 in
Overall Length
6 ft
Overall Height
3/8 in

Details

Pitch
20
Teeth per Inch
6.36
Pitch Line to Back (In.)
0.325 in
For Use With
Mfr. No. NA12B and NA32
Item
Gear Rack
Material
Steel
Pressure Angle (Deg.)
14.5
System of Measurement
Inch
Pressure Angle
14.5 Degrees
Diametral Pitch
20

Description

Gear Rack, Compatible Spur Gear Grainger Part Number Mfr. No. NA12B and NA32, Diametral Pitch 20, Face Width 3/8 in, Material Steel, Overall Height 3/8 in, Overall Length 6 ft, Pitch Height 0.33 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.