Shaft Coupler Body 1 3/4 Inches
Mfr # FC45 1 3/4
Zoro # G4188576
product price:Â $538.99
/ea
Free Shipping & Returns
Key Features
Coupling Overall Length
7 3/16 in
Hub Diameter
4 in
Outside Diameter
4 1/2 in
Keyway Width
3/8 in
Shaft Locking Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC45 1 3/4
Zoro #
G4188576
UPC #
781711083062
Country of Origin
China
Dimensions
Coupling Overall Length
7 3/16 in
Hub Diameter
4 in
Outside Diameter
4 1/2 in
Keyway Width
3/8 in
Maximum Bore Diameter
2 1/8 in
Bore Diameter
1 3/4 in
Keyway Depth
3/16 in
Length through Bore
3 in
Coupling Size
FC45
Description
Shaft Coupler Body, Coupling Size FC45, Outside Diameter 4 1/2 in, Coupling Overall Length 7 3/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 17.5 hp, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Shaft Tolerance +0.000/-0.001 in, Hub Diameter 4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.