Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Coupler Body

  • Mfr # FC15 5/8

  • Zoro # G0935602


product price: $53.99
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
FC15
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Steel
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC15 5/8
Zoro #
G0935602
UPC #
781711082546
Country of Origin
China

Dimensions

Size - Jaw Couplings
FC15
Bore Dia.
5/8 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
1.5 in
Assembled Coupling Length
2.75 in
Keyway Size
3/16" x 3/32"
Overall Length
2.75 in
Size
FC15
Coupling Size
FC15
Maximum Bore Diameter
7/8 in
Coupling Overall Length
2 3/4 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Hub Diameter
1 1/4 in
Length through Bore
1 in
Bore Diameter
5/8 in
Outside Diameter
1 1/2 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Material
Steel
Item
Shaft Coupler Body
Maximum Torque for Spider Types
500 in-lb
Bore Type
Round Bore with Keyway
Included Screws
Set Screw
Jaw Profile
Straight
Hub Material
Carbon Steel
Maximum Speed
3,450 RPM
Shaft Locking Type
Set Screw
System of Measurement
Inch
Number of Locking Screws
1
Hub Projection
3/4 in
Bore Tolerance
+0.001/-0.000 in
Weight
0.4 lb

Description

Shaft Coupler Body, Coupling Size FC15, Outside Diameter 1 1/2 in, Coupling Overall Length 2 3/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.