Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Coupler Body

  • Mfr # FC15 9/16

  • Zoro # G2319125


product price: $53.99
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
FC15
Keyway Size Type
1/8 in x 1/16 in
Material - Hubs
Steel
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC15 9/16
Zoro #
G2319125
UPC #
781711614211
Country of Origin
China

Dimensions

Size - Jaw Couplings
FC15
Bore Dia.
9/16 in
Keyway Size Type
1/8 in x 1/16 in
Outside Dia.
1.5 in
Assembled Coupling Length
2.75 in
Keyway Size
1/8" x 1/16"
Size
FC15
Overall Length
2.75 in
Coupling Size
FC15
Hub Diameter
1 1/4 in
Length through Bore
1 in
Outside Diameter
1 1/2 in
Keyway Width
1/8 in
Bore Diameter
9/16 in
Coupling Overall Length
2 3/4 in
Keyway Depth
1/16 in
Maximum Bore Diameter
7/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Item
Shaft Coupler Body
Material
Steel
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Type
Round Bore with Keyway
Hub Projection
3/4 in
Bore Tolerance
+0.001/-0.000 in
Maximum Speed
3,450 RPM
Maximum Torque for Spider Types
500 in-lb
Hub Material
Carbon Steel
Weight
0.4 lb
Jaw Profile
Straight
Number of Locking Screws
1
Included Screws
Set Screw

Description

Shaft Coupler Body, Coupling Size FC15, Outside Diameter 1 1/2 in, Coupling Overall Length 2 3/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 9/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.