Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Coupler Body

  • Mfr # FC20 1/2

  • Zoro # G2886003


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
FC20
Keyway Size Type
1/8 in x 1/16 in
Material - Hubs
Steel
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC20 1/2
Zoro #
G2886003
UPC #
781711082584
Country of Origin
China

Dimensions

Size - Jaw Couplings
FC20
Bore Dia.
1/2 in
Keyway Size Type
1/8 in x 1/16 in
Outside Dia.
2 in
Assembled Coupling Length
3.69 in
Keyway Size
1/8" x 1/16"
Overall Length
3.69 in
Size
FC20
Coupling Size
FC20
Outside Diameter
2 in
Bore Diameter
1/2 in
Hub Diameter
1 3/4 in
Keyway Width
1/8 in
Length through Bore
1.4 in
Coupling Overall Length
3 11/16 in
Keyway Depth
1/16 in
Maximum Bore Diameter
1 1/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Item
Shaft Coupler Body
Material
Steel
Maximum Speed
3,450 RPM
Included Screws
Set Screw
Weight
1.1 lb
Maximum Torque for Spider Types
1,000 in-lb
Hub Material
Carbon Steel
Jaw Profile
Straight
Bore Type
Round Bore with Keyway
Horsepower @ 100 RPM
1.2 hp
Number of Locking Screws
1
Hub Projection
1 1/8 in
Bore Tolerance
+0.001/-0.000 in
Shaft Locking Type
Set Screw
System of Measurement
Inch

Description

Shaft Coupler Body, Coupling Size FC20, Outside Diameter 2 in, Coupling Overall Length 3 11/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 1.2 hp, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.