Zoro Homepage

Shaft Coupler Body

  • Mfr # FC25 1 3/16

  • Zoro # G2451626


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
FC25
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Steel
Outside Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC25 1 3/16
Zoro #
G2451626
UPC #
781711082782
Country of Origin
China

Dimensions

Size - Jaw Couplings
FC25
Bore Dia.
1 3/16 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
2.5 in
Assembled Coupling Length
4.13 in
Keyway Size
1/4" x 1/8"
Overall Length
4.13 in
Size
FC25
Coupling Size
FC25
Keyway Width
1/4 in
Hub Diameter
2 1/4 in
Length through Bore
1.6 in
Outside Diameter
2 1/2 in
Keyway Depth
1/8 in
Bore Diameter
1 3/16 in
Coupling Overall Length
4 1/8 in
Maximum Bore Diameter
1 3/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Material
Steel
Item
Shaft Coupler Body
Bore Type
Round Bore with Keyway
Maximum Speed
3,450 RPM
Hub Material
Carbon Steel
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Included Screws
Set Screw
Hub Projection
1 1/4 in
Weight
2 lb
Jaw Profile
Straight
System of Measurement
Inch
Bore Tolerance
+0.001/-0.000 in

Description

Shaft Coupler Body, Coupling Size FC25, Outside Diameter 2 1/2 in, Coupling Overall Length 4 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.