Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Coupler Body

  • Mfr # FC25 7/8

  • Zoro # G0425327


product price: $147.96
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
FC25
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Steel
Outside Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC25 7/8
Zoro #
G0425327
UPC #
781711082720
Country of Origin
China

Dimensions

Size - Jaw Couplings
FC25
Bore Dia.
7/8 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2.5 in
Assembled Coupling Length
4.13 in
Keyway Size
3/16" x 3/32"
Size
FC25
Overall Length
4.13 in
Coupling Size
FC25
Coupling Overall Length
4 1/8 in
Keyway Width
3/16 in
Length through Bore
1.6 in
Keyway Depth
3/32 in
Outside Diameter
2 1/2 in
Maximum Bore Diameter
1 3/8 in
Hub Diameter
2 1/4 in
Bore Diameter
7/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Item
Shaft Coupler Body
Material
Steel
Maximum Torque for Spider Types
1,800 in-lb
Weight
2 lb
Jaw Profile
Straight
Shaft Locking Type
Set Screw
Included Screws
Set Screw
Hub Projection
1 1/4 in
Maximum Speed
3,450 RPM
System of Measurement
Inch
Number of Locking Screws
1
Hub Material
Carbon Steel
Bore Type
Round Bore with Keyway
Bore Tolerance
+0.001/-0.000 in

Description

Shaft Coupler Body, Coupling Size FC25, Outside Diameter 2 1/2 in, Coupling Overall Length 4 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.