Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Coupler Body

  • Mfr # FC38 1 3/4

  • Zoro # G1103331


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
FC38
Keyway Size Type
3/8 in x 3/16 in
Material - Hubs
Steel
Outside Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC38 1 3/4
Zoro #
G1103331
UPC #
781711083024
Country of Origin
China

Dimensions

Size - Jaw Couplings
FC38
Bore Dia.
1 3/4 in
Keyway Size Type
3/8 in x 3/16 in
Outside Dia.
3.75 in
Assembled Coupling Length
6.31 in
Size
FC38
Overall Length
6.31 in
Keyway Size
3/8" x 3/16"
Coupling Size
FC38
Maximum Bore Diameter
1 7/8 in
Keyway Width
3/8 in
Hub Diameter
3 1/2 in
Coupling Overall Length
6 5/16 in
Outside Diameter
3 3/4 in
Bore Diameter
1 3/4 in
Length through Bore
2.6 in
Keyway Depth
3/16 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Item
Shaft Coupler Body
Material
Steel
Hub Projection
1 7/8 in
Maximum Torque for Spider Types
7,000 in-lb
Maximum Speed
1,750 RPM
Shaft Locking Type
Set Screw
Included Screws
Set Screw
Bore Tolerance
+0.001/-0.000 in
System of Measurement
Inch
Number of Locking Screws
1
Weight
7 lb
Jaw Profile
Straight
Hub Material
Carbon Steel
Bore Type
Round Bore with Keyway

Description

Shaft Coupler Body, Coupling Size FC38, Outside Diameter 3 3/4 in, Coupling Overall Length 6 5/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 1,750 RPM, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.