Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Coupler Body

  • Mfr # FC45 1 7/8

  • Zoro # G0519041


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
FC45
Keyway Size Type
1/2 in x 1/4 in
Material - Hubs
Steel
Outside Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC45 1 7/8
Zoro #
G0519041
UPC #
781711083086
Country of Origin
China

Dimensions

Size - Jaw Couplings
FC45
Bore Dia.
1 7/8 in
Keyway Size Type
1/2 in x 1/4 in
Outside Dia.
4.5 in
Assembled Coupling Length
7.19 in
Keyway Size
1/2" x 1/4"
Overall Length
7.19 in
Size
FC45
Coupling Size
FC45
Keyway Depth
1/4 in
Hub Diameter
4 in
Outside Diameter
4 1/2 in
Length through Bore
3 in
Keyway Width
1/2 in
Maximum Bore Diameter
2 1/8 in
Bore Diameter
1 7/8 in
Coupling Overall Length
7 3/16 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Item
Shaft Coupler Body
Material
Steel
Hub Projection
2 1/8 in
Maximum Torque for Spider Types
11,000 in-lb
Shaft Locking Type
Set Screw
System of Measurement
Inch
Included Screws
Set Screw
Hub Material
Carbon Steel
Jaw Profile
Straight
Weight
11 lb
Maximum Speed
1,750 RPM
Number of Locking Screws
1
Bore Type
Round Bore with Keyway
Bore Tolerance
+0.001/-0.000 in

Description

Shaft Coupler Body, Coupling Size FC45, Outside Diameter 4 1/2 in, Coupling Overall Length 7 3/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 1,750 RPM, Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.