Zoro Homepage

Speed Reducer, C-Face, 140TC/180C, 40:1

  • Mfr # F726-40-B7-G

  • Zoro # G6714531


product price: $1,410.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1,750 RPM
Bore Dia.
7/8 in
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F726-40-B7-G
Zoro #
G6714531
UPC #
781711529492
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Output Shaft Dia.
1 1/8 in
Dimension U
1 1/8 in
Output Shaft Height
2 15/16 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1,750 RPM
Nominal Output RPM
44 RPM
Standards
AGMA
Overhung Load
1,000 lb
Rotation
CW/CCW
Reducer Model No.
F726-40-B7-G
Bearings
Tapered Roller
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/40 HP
3600 in.-lb.
Pinion Material
Hardened Steel
Gear Type
Worm
Base
Optional
Single/Double Output/Universal
Single Output
Worm Center Distance
2.62 in
Solid/Hollow Output Shaft
Solid
Number of Stages
1
Worm Gear Material
Bronze
Max. Output Torque
1,066 in-lb
Seal Type
Double Lip
Finish
Powdered Epoxy Paint
Mounting
Any Position
Speed Reducer Type
C-Face
Shaft Orientation
Right Angle
Frame
140TC/180C
Duty
Standard
Housing Material
Cast Iron
Max. Input HP
1 hp
Gear Material
Hardened and Ground Steel
Output Torque @ 1.5 HP
1,066 in-lb
Input Connection Type
C-Face
Maximum Input Speed
1,750 RPM
Overhung Load Capacity
150 lb
Maximum Input Horsepower
1 hp
Maximum Output Torque
1066 in-lb
Bearing Type
Tapered Roller
Gear Ratio
40:1
Mounting Orientation
Any Angle
Maximum Output Speed
44 RPM
Base to Center
2.94 in
Output Shaft Type
Round
Motor Frame Designation
140TC/180C
Housing Material Finish
Powder Coated Epoxy Paint

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1066 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.