Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 140TC/180C, 50:1

  • Mfr # F738-50E-B7-G

  • Zoro # G7256514


product price: $2,907.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1,750 RPM
Bore Dia.
7/8 in
Nominal Output RPM
35 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F738-50E-B7-G
Zoro #
G7256514
UPC #
781711521014
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Dimension U
1 5/8 in
Output Shaft Height
3 7/8 in
Output Shaft Dia.
1 5/8 in
Output Shaft Diameter
1 5/8 in
Input Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1,750 RPM
Nominal Output RPM
35 RPM
Standards
AGMA
Worm Gear Material
Bronze
Bearings
Tapered Roller
Base
Optional
Gear Type
Worm
Max. Output Torque
3,280 in-lb
Duty
Standard
Worm Center Distance
3.75 in
Lubrication
Klubersynth UH1 6-460
Number of Stages
1
Finish
Powdered Epoxy Paint
Solid/Hollow Output Shaft
Solid
Gear Material
Hardened and Ground Steel
Mounting
Any Position
Reducer Model No.
F738-50-B7-G
Housing Material
Cast Iron
Overhung Load
2,000 lb
Pinion Material
Hardened Steel
Single/Double Output/Universal
Single Output
Frame
140TC/180C
Output Torque @ 1/40 HP
3600 in.-lb.
Speed Reducer Type
C-Face
Shaft Orientation
Right Angle
Seal Type
Double Lip
Rotation
CW/CCW
Max. Input HP
2.3 hp
Overhung Load Capacity
150 lb
Base to Center
3.88 in
Output Shaft Type
Round
Gear Ratio
50:1
Maximum Input Horsepower
2.3 hp
Maximum Input Speed
1,750 RPM
Maximum Output Speed
35 RPM
Mounting Orientation
Any Angle
Motor Frame Designation
140TC/180C
Maximum Output Torque
3280 in-lb
Bearing Type
Tapered Roller
Housing Material Finish
Powder Coated Epoxy Paint
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3.75 in, Base to Center 3.88 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 2.3 hp, Maximum Output Torque 3280 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.