Zoro Homepage

Speed Reducer, C-Face, 140TC/180C, 50:1

  • Mfr # SSF732-50K-B7-GS1

  • Zoro # G1666445


product price: $4,352.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1750 rpm
Bore Dia.
1-3/4"
Nominal Output RPM
35 RPM
Overall Length
11.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF732-50K-B7-GS1
Zoro #
G1666445
UPC #
884107228952
Country of Origin
United States

Dimensions

Bore Dia.
1-3/4"
Overall Length
11.16"
Dimension W
3.250 in
Dimension B
11.16 in
Output Shaft Dia.
1 3/8 in
Dimension F
9.2 in
Output Shaft Height
3 1/2 in
Dimension U
1 3/8 in
Dimension A
5.88 in
Dimension H
9.25 in
Output Shaft Diameter
1 3/8 in
Input Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750 rpm
Nominal Output RPM
35 RPM
Standards
Nsf
Output Torque @ 1 HP
870 in-lb
Worm Center Distance
3.25 in
Shaft Orientation
Right Angle
Max. Input HP
1.5 hp
Housing Material
Stainless Steel
Speed Reducer Type
C-Face
Seal Type
Double Lip
Max. Output Torque
1,857 in-lb
Single/Double Output/Universal
Single Output
Mounting
Any Position
Gear Type
Worm
Bearings
Tapered Roller
Reducer Model No.
SSF732-50-K-B7-GS
Duty
Washdown
Rotation
CW/CCW
Base
Optional
Output Torque @ 2 HP
1,857 in-lb
Worm Gear Material
Bronze
Number of Stages
1
Pinion Material
Hardened Steel
Output Torque @ 1/40 HP
3600 in.-lb.
Solid/Hollow Output Shaft
Solid
Overhung Load
1,300 lb
Lubrication
Klubersynth UH1 6-460
Frame
140TC/180C
Gear Material
Hardened and Ground Steel
Output Torque @ 1.5 HP
1,199 in-lb
Finish
316 Stainless Steel
Nominal Output rpm
35 rpm
Output Shaft Type
Round
Mounting Orientation
Any Angle
Base to Center
3.5 in
Gear Material Grade
Type 316
Maximum Output Torque
1857 in-lb
Maximum Input Horsepower
1.5 hp
Shaft Material Grade
Type 303
Motor Frame Designation
140TC/180C
Gear Ratio
50:1
Bearing Type
Tapered Roller
Housing Material Finish
Stainless Steel
Housing Material Grade
316
Features
High-Strength Steel Output Shaft, Internal Baffles Assure Positive, Leak-Free Venting, Large Oil Reservoir, Multi-Position Mounting Flexibility, Super-Finished Oil-Seal Diameters on Both Input and Output Shafts Extend Seal Life
Maximum Input Speed
1,750 RPM
Maximum Output Speed
35 RPM
Overhung Load Capacity
150 lb
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1857 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.