Zoro Homepage

Speed Reducer, C-Face, 140TC/180C, 5:1

  • Mfr # F721-5-B7-G

  • Zoro # G1352897


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
5:1
Input RPM
1750 rpm
Bore Dia.
1"
Nominal Output RPM
350 RPM
Overall Length
9.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F721-5-B7-G
Zoro #
G1352897
UPC #
781711519516
Country of Origin
United States

Dimensions

Bore Dia.
1"
Overall Length
9.38"
Dimension U
1 in
Output Shaft Dia.
1 in
Output Shaft Height
2 9/32 in
Output Shaft Diameter
1 in
Input Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
5:1
Input RPM
1750 rpm
Nominal Output RPM
350 RPM
Standards
AGMA Service Class II
Output Torque @ 1/40 HP
3600 in.-lb.
Speed Reducer Type
C-Face
Overhung Load
700 lb
Bearings
Tapered Roller
Housing Material
Cast Iron
Mounting
Any Position
Reducer Model No.
F721-5-B7-G
Max. Input HP
2 hp
Shaft Orientation
Right Angle
Gear Material
Hardened and Ground Steel
Worm Center Distance
2.06 in
Gear Type
Worm
Pinion Material
Hardened Steel
Finish
Powdered Epoxy Paint
Base
Optional
Output Torque @ 3 HP
328 in-lb
Seal Type
Double Lip
Single/Double Output/Universal
Single Output
Number of Stages
1
Lubrication
Klubersynth UH1 6-460
Output Torque @ 2 HP
256 in-lb
Worm Gear Material
Bronze
Max. Output Torque
328 in-lb
Frame
140TC/180C
Rotation
CW/CCW
Solid/Hollow Output Shaft
Solid
Duty
Standard
Nominal Output rpm
350 rpm
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
140TC/180C
Output Shaft Type
Round
Maximum Input Horsepower
2 hp
Maximum Output Speed
350 RPM
Bearing Type
Tapered Roller
Gear Ratio
5:1
Overhung Load Capacity
150 lb
Mounting Orientation
Any Angle
Maximum Output Torque
328 in-lb
Input Connection Type
C-Face
Maximum Input Speed
1,750 RPM
Base to Center
2.28 in

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 350 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 2.06 in, Base to Center 2.28 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 328 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.