Speed Reducer, C-Face, 210TC/250UC, 10:1

  • Mfr # F872B-10K-B11-M1

  • Zoro # G6639437


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
1-5/8"
Nominal Output RPM
175 RPM
Overall Length
16.76"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F872B-10K-B11-M1
Zoro #
G6639437
UPC #
884107030265
Country of Origin
United States

Dimensions

Bore Dia.
1-5/8"
Overall Length
16.76"
Output Shaft Height
3 5/32 in
Dimension DD
1.38 in
Dimension M
16.76 in
Dimension U
1 5/8 in
Dimension L
4.53 in
Dimension H
5.51 in
Dimension B
9.65 in
Output Shaft Dia.
1 5/8 in
Dimension G
1.03 in
Dimension C
6.69 in
Dimension W
2.370 in
Dimension K
10.83 in
Dimension V
3.15 in
Dimension A
9.06 in
Dimension D
8.07 in
Output Shaft Diameter
1 5/8 in
Input Shaft Diameter
1 3/8 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750 rpm
Nominal Output RPM
175 RPM
Standards
Bissc Certified; AGMA Service Class III
Gear Material
Hardened and Ground Steel
Lubrication
Klubersynth UH1 6-460
Max. Input HP
10 hp
Housing Material
Cast Iron
Single/Double Output/Universal
Single Output
Speed Reducer Type
C-Face
Seal Type
Double Lip
Frame
210TC/250UC
Reducer Model No.
F872B-10K-B11
Solid/Hollow Output Shaft
Solid
Output Torque @ 7.5 HP
2,458 in-lb
Overhung Load
525 lb
Pinion Material
Hardened Steel
Finish
Powdered Epoxy Paint
Rotation
CW/CCW
Max. Output Torque
3,278 in-lb
Number of Stages
1
Shaft Orientation
Parallel Inline
Bearings
Ball
Duty
Standard
Gear Type
Helical
Mounting
Base
Output Torque @ 1/40 HP
3600 in.-lb.
Nominal Output rpm
175 rpm
Maximum Input Horsepower
10 hp
Maximum Output Speed
175 RPM
Output Shaft Type
Round
Input Connection Type
C-Face
Maximum Output Torque
3278 in-lb
Bearing Type
Ball
Gear Ratio
10:1
Base to Center
3.16 in
Maximum Input Speed
1,750 RPM
Mounting Orientation
Horizontal, Vertical
Housing Material Finish
Powder Coated Epoxy Paint
Overhung Load Capacity
525 lb
Motor Frame Designation
210TC/250UC

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 210TC/250UC, Base to Center 3.16 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 10 hp, Maximum Output Torque 3278 in-lb, Overhung Load Capacity 525 lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.