Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 210TC/250UC, 10:1

  • Mfr # RF752-10E-B11-G

  • Zoro # G9827377


product price: $4,343.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Nominal Ratio
10:1
Input RPM
1,750 RPM
Bore Dia.
1 3/8 in
Nominal Output RPM
175 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF752-10E-B11-G
Zoro #
G9827377
UPC #
781711528211
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Output Shaft Dia.
2 in
Output Shaft Height
5 5/16 in
Dimension U
2 in
Input Shaft Diameter
1 3/8 in
Output Shaft Diameter
2 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1,750 RPM
Nominal Output RPM
175 RPM
Standards
AGMA
Shaft Orientation
Right Angle
Output Torque @ 1/40 HP
3600 in.-lb.
Gear Type
Worm
Max. Output Torque
5,860 in-lb
Rotation
CW/CCW
Mounting
Any Position
Overhung Load
2,200 lb
Pinion Material
Hardened Steel
Duty
Standard
Finish
Powdered Epoxy Paint
Speed Reducer Type
C-Face
Base
Optional
Worm Center Distance
5.15 in
Bearings
Tapered Roller
Single/Double Output/Universal
Single Output
Reducer Model No.
RF752-10-B11-G
Housing Material
Cast Iron
Number of Stages
1
Solid/Hollow Output Shaft
Solid
Frame
210TC/250UC
Max. Input HP
17.3 hp
Lubrication
Klubersynth UH1 6-460
Gear Material
Hardened and Ground Steel
Seal Type
Double Lip
Worm Gear Material
Bronze
Input Connection Type
C-Face
Housing Material Finish
Powder Coated Epoxy Paint
Base to Center
5.31 in
Gear Ratio
10:1
Bearing Type
Tapered Roller
Overhung Load Capacity
150 lb
Mounting Orientation
Any Angle
Motor Frame Designation
210TC/250UC
Output Shaft Type
Round
Maximum Input Speed
1,750 RPM
Maximum Output Speed
175 RPM
Maximum Output Torque
5860 in-lb
Maximum Input Horsepower
17.3 hp

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 5.15 in, Base to Center 5.31 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 17.3 hp, Maximum Output Torque 5860 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.