Zoro Homepage

Speed Reducer, C-Face, 210TC/250UC, 20:1

  • Mfr # RF752-20E-B11-G

  • Zoro # G9827352


product price: $4,230.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Nominal Ratio
20:1
Input RPM
1,750 RPM
Bore Dia.
1 3/8 in
Nominal Output RPM
88 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF752-20E-B11-G
Zoro #
G9827352
UPC #
781711528273
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in
Output Shaft Dia.
2 in
Dimension U
2 in
Output Shaft Height
5 5/16 in
Input Shaft Diameter
1 3/8 in
Output Shaft Diameter
2 in

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 210TC/250UC, Worm Center Distance 5.15 in, Base to Center 5.31 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 10.2 hp, Maximum Output Torque 6830 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.