Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 250TC, 10:1

  • Mfr # RF760-10E-B13-G

  • Zoro # G9827307


product price: $6,008.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Nominal Ratio
10:1
Input RPM
1,750 RPM
Bore Dia.
1 5/8 in
Nominal Output RPM
175 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF760-10E-B13-G
Zoro #
G9827307
UPC #
781711528426
Country of Origin
United States

Dimensions

Bore Dia.
1 5/8 in
Output Shaft Dia.
2 1/4 in
Output Shaft Height
6 1/2 in
Dimension U
2 1/4 in
Output Shaft Diameter
2 1/4 in
Input Shaft Diameter
1 5/8 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1,750 RPM
Nominal Output RPM
175 RPM
Standards
AGMA
Finish
Powdered Epoxy Paint
Speed Reducer Type
C-Face
Reducer Model No.
RF760-10-B13-G
Worm Center Distance
6 in
Single/Double Output/Universal
Single Output
Gear Type
Worm
Shaft Orientation
Right Angle
Gear Material
Hardened and Ground Steel
Mounting
Any Position
Bearings
Tapered Roller
Max. Output Torque
8,067 in-lb
Frame
250TC
Max. Input HP
23.8 hp
Worm Gear Material
Bronze
Duty
Standard
Solid/Hollow Output Shaft
Solid
Housing Material
Cast Iron
Seal Type
Double Lip
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/40 HP
3600 in.-lb.
Base
Optional
Number of Stages
1
Pinion Material
Hardened Steel
Overhung Load
2,400 lb
Rotation
CW/CCW
Motor Frame Designation
250TC
Maximum Input Speed
1,750 RPM
Gear Ratio
10:1
Maximum Input Horsepower
23.8 hp
Maximum Output Torque
8067 in-lb
Maximum Output Speed
175 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Bearing Type
Tapered Roller
Base to Center
6.5 in
Overhung Load Capacity
150 lb
Input Connection Type
C-Face
Output Shaft Type
Round
Mounting Orientation
Any Angle

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 250TC, Worm Center Distance 6 in, Base to Center 6.5 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 23.8 hp, Maximum Output Torque 8067 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.