Zoro Homepage

Speed Reducer, C-Face, 56C, 10:1

  • Mfr # SSF721-10K-B7-GS1

  • Zoro # G3418161


product price: $1,957.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
1"
Nominal Output RPM
175 RPM
Overall Length
8.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF721-10K-B7-GS1
Zoro #
G3418161
UPC #
884107189727
Country of Origin
United States

Dimensions

Bore Dia.
1"
Overall Length
8.12"
Dimension B
8.12 in
Output Shaft Height
2 9/32 in
Dimension W
2.090 in
Dimension H
5.97 in
Output Shaft Dia.
1 in
Dimension U
1 in
Dimension A
3.81 in
Dimension F
6.12 in
Output Shaft Diameter
1 in
Input Shaft Diameter
5/8 in

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Base to Center 2.28 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 320 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.