Zoro Homepage

Speed Reducer, C-Face, 56C, 15:1

  • Mfr # F713-15-B5-G

  • Zoro # G1687481


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
15:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
117 RPM
Overall Length
6.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F713-15-B5-G
Zoro #
G1687481
UPC #
781711518762
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Overall Length
6.07"
Dimension U
5/8 in
Output Shaft Height
1 3/4 in
Output Shaft Dia.
5/8 in
Output Shaft Diameter
5/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750 rpm
Nominal Output RPM
117 RPM
Standards
AGMA Service Class II
Bearings
Tapered Roller
Overhung Load
200 lb
Finish
Powdered Epoxy Paint
Reducer Model No.
F713-15-B5-G
Lubrication
Klubersynth UH1 6-460
Worm Gear Material
Bronze
Housing Material
Cast Iron
Output Torque @ 1/3 HP
116 in-lb
Pinion Material
Hardened Steel
Max. Input HP
0.5 hp
Duty
Standard
Rotation
CW/CCW
Number of Stages
1
Max. Output Torque
232 in-lb
Mounting
Any Position
Gear Material
Hardened and Ground Steel
Gear Type
Worm
Speed Reducer Type
C-Face
Seal Type
Double Lip
Output Torque @ 3/4 HP
232 in-lb
Output Torque @ 1/40 HP
3600 in.-lb.
Shaft Orientation
Right Angle
Frame
56c
Single/Double Output/Universal
Single Output
Base
Optional
Worm Center Distance
1.33 in
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/2 HP
155 in-lb
Nominal Output rpm
116.7 rpm
Maximum Output Torque
232 in-lb
Output Shaft Type
Round
Overhung Load Capacity
150 lb
Base to Center
1.75 in
Maximum Input Horsepower
0.5 hp
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Maximum Input Speed
1,750 RPM
Bearing Type
Tapered Roller
Gear Ratio
15:1
Mounting Orientation
Any Angle
Maximum Output Speed
117 RPM
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 232 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.