Zoro Homepage

Speed Reducer, C-Face, 56C, 15:1

  • Mfr # F718-15-B5-G

  • Zoro # G0371892


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
15:1
Input RPM
1750 rpm
Bore Dia.
7/8"
Nominal Output RPM
117 RPM
Overall Length
8.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F718-15-B5-G
Zoro #
G0371892
UPC #
781711519301
Country of Origin
United States

Dimensions

Bore Dia.
7/8"
Overall Length
8.62"
Output Shaft Dia.
7/8 in
Output Shaft Height
2 1/16 in
Dimension U
7/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
7/8 in

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.06 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 422 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.