Boston Gear
Speed Reducer, C-Face, 56C, 15:1
Mfr # F721-15-B5-G
Zoro # G1826982
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 117 RPM
- Overall Length 9.38"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081016)
- MILTON Twist Lock Univ Coupler, 3/8"FNPT, PK10 (1864-4)
- DAYTON 2/B103 Banded V-Belt, 106-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX8)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F715-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F718-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- Boston Gear Gear Drives & Speed Reducers