Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 20:1

  • Mfr # F718-20-B5-G

  • Zoro # G2474272


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1750 rpm
Bore Dia.
7/8"
Nominal Output RPM
88 RPM
Overall Length
8.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F718-20-B5-G
Zoro #
G2474272
UPC #
781711519332
Country of Origin
United States

Dimensions

Bore Dia.
7/8"
Overall Length
8.62"
Dimension U
7/8 in
Output Shaft Dia.
7/8 in
Output Shaft Height
2 1/16 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750 rpm
Nominal Output RPM
88 RPM
Standards
AGMA Service Class II
Max. Input HP
0.75 hp
Overhung Load
600 lb
Max. Output Torque
443 in-lb
Gear Type
Worm
Worm Gear Material
Bronze
Speed Reducer Type
C-Face
Mounting
Any Position
Bearings
Tapered Roller
Reducer Model No.
F718-20-B5-G
Housing Material
Cast Iron
Number of Stages
1
Pinion Material
Hardened Steel
Output Torque @ 3/4 HP
295 in-lb
Base
Optional
Worm Center Distance
1.75 in
Output Torque @ 1 HP
443 in-lb
Shaft Orientation
Right Angle
Output Torque @ 1/40 HP
3600 in.-lb.
Finish
Powdered Epoxy Paint
Duty
Standard
Gear Material
Hardened and Ground Steel
Frame
56c
Single/Double Output/Universal
Single Output
Lubrication
Klubersynth UH1 6-460
Seal Type
Double Lip
Solid/Hollow Output Shaft
Solid
Rotation
CW/CCW
Nominal Output rpm
87.5 rpm
Maximum Output Torque
443 in-lb
Input Connection Type
C-Face
Mounting Orientation
Any Angle
Output Shaft Type
Round
Base to Center
2.06 in
Maximum Input Horsepower
0.75 hp
Gear Ratio
20:1
Maximum Output Speed
88 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Bearing Type
Tapered Roller
Overhung Load Capacity
150 lb
Maximum Input Speed
1,750 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.06 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 443 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.