Zoro Homepage

Speed Reducer, C-Face, 56C, 20:1

  • Mfr # F726-20-B5-G

  • Zoro # G3469627


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1750 rpm
Bore Dia.
1-1/8"
Nominal Output RPM
88 RPM
Overall Length
11-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F726-20-B5-G
Zoro #
G3469627
UPC #
781711520260
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Overall Length
11-1/4"
Output Shaft Dia.
1 1/8 in
Output Shaft Height
2 15/16 in
Dimension U
1 1/8 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
5/8 in

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1180 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.