Zoro Homepage

Speed Reducer, C-Face, 56C, 25:1

  • Mfr # F713-25-B5-G

  • Zoro # G0419027


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
25:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
70 RPM
Overall Length
6.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F713-25-B5-G
Zoro #
G0419027
UPC #
781711518823
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Overall Length
6.07"
Output Shaft Height
1 3/4 in
Output Shaft Dia.
5/8 in
Dimension U
5/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
25:1
Input RPM
1750 rpm
Nominal Output RPM
70 RPM
Standards
AGMA Service Class II
Output Torque @ 1/40 HP
3600 in.-lb.
Housing Material
Cast Iron
Duty
Standard
Gear Type
Worm
Solid/Hollow Output Shaft
Solid
Worm Gear Material
Bronze
Finish
Powdered Epoxy Paint
Output Torque @ 1/4 HP
117 in-lb
Base
Optional
Max. Input HP
0.3 hp
Bearings
Tapered Roller
Output Torque @ 1/3 HP
175 in-lb
Rotation
CW/CCW
Lubrication
Klubersynth UH1 6-460
Single/Double Output/Universal
Single Output
Pinion Material
Hardened Steel
Shaft Orientation
Right Angle
Overhung Load
200 lb
Number of Stages
1
Frame
56c
Output Torque @ 1/2 HP
234 in-lb
Max. Output Torque
234 in-lb
Worm Center Distance
1.33 in
Mounting
Any Position
Reducer Model No.
F713-25-B5-G
Speed Reducer Type
C-Face
Seal Type
Double Lip
Gear Material
Hardened and Ground Steel
Nominal Output rpm
70 rpm
Base to Center
1.75 in
Housing Material Finish
Powder Coated Epoxy Paint
Gear Ratio
25:1
Maximum Input Speed
1,750 RPM
Bearing Type
Tapered Roller
Overhung Load Capacity
150 lb
Motor Frame Designation
56C
Maximum Input Horsepower
0.3 hp
Input Connection Type
C-Face
Maximum Output Speed
70 RPM
Output Shaft Type
Round
Maximum Output Torque
234 in-lb
Mounting Orientation
Any Angle

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 70 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 234 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.