Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 28:1

  • Mfr # F832B-28K-B5-M1

  • Zoro # G0308165


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
28:1
Input RPM
1750 rpm
Bore Dia.
3/4"
Nominal Output RPM
62 RPM
Overall Length
9.82"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F832B-28K-B5-M1
Zoro #
G0308165
UPC #
884107025926
Country of Origin
United States

Dimensions

Bore Dia.
3/4"
Overall Length
9.82"
Dimension V
1.57 in
Output Shaft Dia.
3/4 in
Dimension L
2.28 in
Dimension M
9.82 in
Dimension W
1.280 in
Dimension D
3.35 in
Dimension DD
0.63 in
Dimension C
4.33 in
Dimension U
3/4 in
Dimension A
5.44 in
Dimension H
2.95 in
Dimension G
0.48 in
Dimension K
5.79 in
Dimension B
4.33 in
Output Shaft Height
1 9/16 in
Output Shaft Diameter
3/4 in

Details

Item
Speed Reducer
Nominal Ratio
28:1
Input RPM
1750 rpm
Nominal Output RPM
62 RPM
Standards
Bissc Certified; AGMA Service Class I
Shaft Orientation
Parallel Inline
Number of Stages
1
Max. Output Torque
491 in-lb
Rotation
CW/CCW
Output Torque @ 1/2 HP
327 in-lb
Single/Double Output/Universal
Single Output
Housing Material
Cast Iron
Reducer Model No.
F832B-28-KB5
Lubrication
Klubersynth UH1 6-460
Base
Optional
Speed Reducer Type
C-Face
Mounting
Any Position
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/3 HP
245 in-lb
Pinion Material
Hardened Steel
Gear Type
Helical
Duty
Standard
Output Torque @ 1/40 HP
3600 in.-lb.
Seal Type
Double Lip
Output Torque @ 3/4 HP
491 in-lb
Overhung Load
385 lb
Finish
Powdered Epoxy Paint
Bearings
Roller
Frame
56c
Gear Material
Hardened and Ground Steel
Max. Input HP
0.5 hp
Nominal Output rpm
62 rpm
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Speed
1,750 RPM
Mounting Orientation
Any Angle
Bearing Type
Roller
Maximum Output Speed
62 RPM
Motor Frame Designation
56C
Maximum Input Horsepower
0.5 hp
Gear Ratio
28:1
Input Connection Type
C-Face
Overhung Load Capacity
385 lb
Base to Center
1.56 in
Maximum Output Torque
491 in-lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 62 RPM, Motor Frame Designation 56C, Base to Center 1.56 in, Gear Ratio 28:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 491 in-lb, Overhung Load Capacity 385 lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.