Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 36:1

  • Mfr # F842B-36K-B5-M1

  • Zoro # G2607193


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
36:1
Input RPM
1750 rpm
Bore Dia.
1"
Nominal Output RPM
48 RPM
Overall Length
10.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F842B-36K-B5-M1
Zoro #
G2607193
UPC #
884107027432
Country of Origin
United States

Dimensions

Bore Dia.
1"
Overall Length
10.72"
Dimension W
1.750 in
Dimension DD
0.63 in
Dimension M
10.73 in
Dimension B
6.3 in
Dimension D
5.12 in
Output Shaft Height
1 31/32 in
Dimension G
0.67 in
Dimension V
1.97 in
Dimension A
5.71 in
Dimension K
6.99 in
Output Shaft Dia.
1 in
Dimension C
4.33 in
Dimension U
1 in
Dimension H
3.54 in
Dimension L
2.95 in
Output Shaft Diameter
1 in

Details

Item
Speed Reducer
Nominal Ratio
36:1
Input RPM
1750 rpm
Nominal Output RPM
48 RPM
Standards
Bissc Certified; AGMA Service Class I
Duty
Standard
Solid/Hollow Output Shaft
Solid
Seal Type
Double Lip
Mounting
Any Position
Single/Double Output/Universal
Single Output
Max. Output Torque
1,254 in-lb
Rotation
CW/CCW
Gear Material
Hardened and Ground Steel
Reducer Model No.
F842B-36-KB5
Pinion Material
Hardened Steel
Frame
56c
Overhung Load
770 lb
Shaft Orientation
Parallel Inline
Output Torque @ 3/4 HP
940 in-lb
Housing Material
Cast Iron
Gear Type
Helical
Number of Stages
1
Lubrication
Klubersynth UH1 6-460
Bearings
Roller
Base
Optional
Output Torque @ 1.5 HP
1,254 in-lb
Output Torque @ 1 HP
940 in-lb
Max. Input HP
1 hp
Speed Reducer Type
C-Face
Output Torque @ 1/40 HP
3600 in.-lb.
Finish
Powdered Epoxy Paint
Nominal Output rpm
48 rpm
Mounting Orientation
Any Angle
Overhung Load Capacity
770 lb
Housing Material Finish
Powder Coated Epoxy Paint
Base to Center
1.97 in
Maximum Input Horsepower
1 hp
Maximum Output Speed
48 RPM
Maximum Input Speed
1,750 RPM
Motor Frame Designation
56C
Bearing Type
Roller
Gear Ratio
36:1
Maximum Output Torque
1254 in-lb
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 48 RPM, Motor Frame Designation 56C, Base to Center 1.97 in, Gear Ratio 36:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1254 in-lb, Overhung Load Capacity 770 lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.