Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # F715-40-B5-G

  • Zoro # G1930625


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
3/4"
Nominal Output RPM
44 RPM
Overall Length
8.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F715-40-B5-G
Zoro #
G1930625
UPC #
781711519158
Country of Origin
United States

Dimensions

Bore Dia.
3/4"
Overall Length
8.62"
Dimension U
3/4 in
Output Shaft Height
1 29/32 in
Output Shaft Dia.
3/4 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA service class i
Pinion Material
Hardened Steel
Output Torque @ 1/2 HP
355 in-lb
Output Torque @ 1/4 HP
178 in-lb
Mounting
Any Position
Output Torque @ 1/40 HP
3600 in.-lb.
Speed Reducer Type
C-Face
Frame
56c
Worm Gear Material
Bronze
Gear Type
Worm
Single/Double Output/Universal
Single Output
Duty
Standard
Shaft Orientation
Right Angle
Bearings
Tapered Roller
Overhung Load
300 lb
Finish
Powdered Epoxy Paint
Base
Optional
Number of Stages
1
Housing Material
Cast Iron
Max. Input HP
0.3 hp
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/3 HP
266 in-lb
Max. Output Torque
355 in-lb
Rotation
CW/CCW
Gear Material
Hardened and Ground Steel
Seal Type
Double Lip
Reducer Model No.
F715-40-B5-G
Solid/Hollow Output Shaft
Solid
Worm Center Distance
1.54 in
Nominal Output rpm
43.8 rpm
Bearing Type
Tapered Roller
Output Shaft Type
Round
Gear Ratio
40:1
Base to Center
1.91 in
Maximum Output Torque
355 in-lb
Overhung Load Capacity
150 lb
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Output Speed
44 RPM
Input Connection Type
C-Face
Mounting Orientation
Any Angle
Maximum Input Horsepower
0.3 hp
Maximum Input Speed
1,750 RPM
Motor Frame Designation
56C

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Base to Center 1.91 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 355 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.