Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # SSF726-40K-B5-GS1

  • Zoro # G2653454


product price: $3,217.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
1-1/8"
Nominal Output RPM
44 RPM
Overall Length
9.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF726-40K-B5-GS1
Zoro #
G2653454
UPC #
884107195117
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Overall Length
9.54"
Dimension W
2.630 in
Output Shaft Height
2 15/16 in
Dimension U
1 1/8 in
Output Shaft Dia.
1 1/8 in
Dimension B
9.54 in
Dimension F
7.58 in
Dimension H
7.5 in
Dimension A
4.44 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
Nsf
Speed Reducer Type
C-Face
Seal Type
Double Lip
Base
Optional
Finish
316 Stainless Steel
Bearings
Tapered Roller
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 3/4 HP
482 in-lb
Max. Input HP
1 hp
Max. Output Torque
1,028 in-lb
Output Torque @ 1.5 HP
1,028 in-lb
Output Torque @ 1 HP
755 in-lb
Worm Gear Material
Bronze
Gear Type
Worm
Overhung Load
1,000 lb
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/2 HP
300 in-lb
Pinion Material
Hardened Steel
Lubrication
Klubersynth UH1 6-460
Reducer Model No.
SSF726-40-K-B5-GS
Number of Stages
1
Gear Material
Hardened and Ground Steel
Single/Double Output/Universal
Single Output
Mounting
Any Position
Frame
56c
Rotation
CW/CCW
Worm Center Distance
2.62 in
Housing Material
Stainless Steel
Shaft Orientation
Right Angle
Duty
Washdown
Nominal Output rpm
43.8 rpm
Features
High-Strength Steel Output Shaft, Internal Baffles Assure Positive, Leak-Free Venting, Large Oil Reservoir, Multi-Position Mounting Flexibility, Super-Finished Oil-Seal Diameters on Both Input and Output Shafts Extend Seal Life
Output Shaft Type
Round
Housing Material Grade
316
Maximum Input Speed
1,750 RPM
Shaft Material Grade
Type 303
Maximum Output Torque
1028 in-lb
Mounting Orientation
Any Angle
Input Connection Type
C-Face
Motor Frame Designation
56C
Gear Material Grade
Type 316
Bearing Type
Tapered Roller
Maximum Input Horsepower
1 hp
Maximum Output Speed
44 RPM
Base to Center
2.94 in
Housing Material Finish
Stainless Steel
Gear Ratio
40:1
Overhung Load Capacity
150 lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1028 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.