Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 50:1

  • Mfr # F715-50-B5-G

  • Zoro # G3081994


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1750 rpm
Bore Dia.
3/4"
Nominal Output RPM
35 RPM
Overall Length
8.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F715-50-B5-G
Zoro #
G3081994
UPC #
781711519189
Country of Origin
United States

Dimensions

Bore Dia.
3/4"
Overall Length
8.62"
Output Shaft Dia.
3/4 in
Output Shaft Height
1 29/32 in
Dimension U
3/4 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750 rpm
Nominal Output RPM
35 RPM
Standards
AGMA service class i
Housing Material
Cast Iron
Single/Double Output/Universal
Single Output
Max. Input HP
0.25 hp
Mounting
Any Position
Shaft Orientation
Right Angle
Duty
Standard
Base
Optional
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/3 HP
315 in-lb
Output Torque @ 1/4 HP
210 in-lb
Overhung Load
300 lb
Finish
Powdered Epoxy Paint
Gear Material
Hardened and Ground Steel
Reducer Model No.
F715-50-B5-G
Rotation
CW/CCW
Lubrication
Klubersynth UH1 6-460
Worm Gear Material
Bronze
Output Torque @ 1/40 HP
3600 in.-lb.
Gear Type
Worm
Seal Type
Double Lip
Bearings
Tapered Roller
Pinion Material
Hardened Steel
Speed Reducer Type
C-Face
Number of Stages
1
Frame
56c
Worm Center Distance
1.54 in
Max. Output Torque
315 in-lb
Nominal Output rpm
35 rpm
Bearing Type
Tapered Roller
Mounting Orientation
Any Angle
Overhung Load Capacity
150 lb
Maximum Output Torque
315 in-lb
Base to Center
1.91 in
Maximum Input Speed
1,750 RPM
Maximum Input Horsepower
0.25 hp
Gear Ratio
50:1
Motor Frame Designation
56C
Output Shaft Type
Round
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Output Speed
35 RPM
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Base to Center 1.91 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 315 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.