Zoro Homepage

Speed Reducer, C-Face, 56C, 50:1

  • Mfr # F724-50-B5-G

  • Zoro # G2762234


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1750 RPM
Bore Dia.
1-1/8"
Nominal Output RPM
35 RPM
Overall Length
10.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F724-50-B5-G
Zoro #
G2762234
UPC #
781711520086
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Overall Length
10.18"
Dimension U
1 1/8 in
Output Shaft Height
2 1/2 in
Output Shaft Dia.
1 1/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 1/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750 RPM
Nominal Output RPM
35 RPM
Standards
AGMA; ISO 9001:2015
Housing Material
Cast Iron
Seal Type
Double Lip
Reducer Model No.
F724-50-B5-G
Max. Output Torque
945 in-lb
Gear Type
Worm
Max. Input HP
0.75 hp
Mounting
Any Position
Shaft Orientation
Right Angle
Worm Center Distance
2.38 in
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/40 HP
3600 in.-lb.
Base
Optional
Gear Material
Hardened and Ground Steel
Speed Reducer Type
C-Face
Pinion Material
Hardened Steel
Duty
Standard
Single/Double Output/Universal
Single Output
Worm Gear Material
Bronze
Frame
56c
Finish
Powdered Epoxy Paint
Bearings
Tapered Roller
Output Torque @ 1 HP
945 in-lb
Solid/Hollow Output Shaft
Solid
Rotation
CW/CCW
Output Torque @ 3/4 HP
630 in-lb
Overhung Load
900 lb
Number of Stages
1
Nominal Output rpm
35 rpm
Maximum Output Torque
945 in-lb
Overhung Load Capacity
150 lb
Maximum Output Speed
35 RPM
Gear Ratio
50:1
Base to Center
2.5 in
Output Shaft Type
Round
Bearing Type
Tapered Roller
Maximum Input Horsepower
0.75 hp
Motor Frame Designation
56C
Input Connection Type
C-Face
Mounting Orientation
Any Angle
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Speed
1,750 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2.38 in, Base to Center 2.5 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 945 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.