Speed Reducer, C-Face, 56C, 60:1

  • Mfr # F7718-60-B5-G

  • Zoro # G1424534


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
7/8"
Nominal Output RPM
29 RPM
Overall Length
8.62"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7718-60-B5-G
Zoro #
G1424534
UPC #
781711519486
Country of Origin
United States

Dimensions

Bore Dia.
7/8"
Overall Length
8.62"
Output Shaft Height
2 1/16 in
Output Shaft Dia.
7/8 in
Dimension U
7/8 in
Output Shaft Diameter
7/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA Service Class II
Duty
Standard
Number of Stages
1
Gear Material
Hardened and Ground Steel
Pinion Material
Hardened Steel
Output Torque @ 1/4 HP
223 in-lb
Frame
56c
Worm Center Distance
1.75 in
Max. Output Torque
440 in-lb
Lubrication
Klubersynth UH1 6-460
Worm Gear Material
Bronze
Overhung Load
600 lb
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 1/2 HP
440 in-lb
Mounting
Any Position
Housing Material
Cast Iron
Speed Reducer Type
C-Face
Reducer Model No.
F718-60-B5-G
Shaft Orientation
Right Angle
Output Torque @ 1/3 HP
335 in-lb
Bearings
Tapered Roller
Seal Type
Double Lip
Base
Optional
Max. Input HP
0.3 hp
Solid/Hollow Output Shaft
Solid
Rotation
CW/CCW
Single/Double Output/Universal
Single Output
Gear Type
Worm
Finish
Powdered Epoxy Paint
Nominal Output rpm
29.2 rpm
Maximum Output Speed
29 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Base to Center
2.06 in
Overhung Load Capacity
150 lb
Mounting Orientation
Any Angle
Maximum Output Torque
440 in-lb
Motor Frame Designation
56C
Input Connection Type
C-Face
Output Shaft Type
Round
Bearing Type
Tapered Roller
Maximum Input Horsepower
0.3 hp
Gear Ratio
60:1
Maximum Input Speed
1,750 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.06 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 440 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.