Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 60:1

  • Mfr # F732-60E-B5-G

  • Zoro # G1117986


product price: $2,396.49
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1,750 RPM
Bore Dia.
5/8 in
Nominal Output RPM
29 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F732-60E-B5-G
Zoro #
G1117986
UPC #
781711520802
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Dimension U
1 3/8 in
Output Shaft Dia.
1 3/8 in
Output Shaft Height
3 1/2 in
Output Shaft Diameter
1 3/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1,750 RPM
Nominal Output RPM
29 RPM
Standards
AGMA
Mounting
Any Position
Pinion Material
Hardened Steel
Reducer Model No.
F732-60-B5-G
Housing Material
Cast Iron
Speed Reducer Type
C-Face
Solid/Hollow Output Shaft
Solid
Single/Double Output/Universal
Single Output
Lubrication
Klubersynth UH1 6-460
Overhung Load
1,300 lb
Worm Gear Material
Bronze
Max. Output Torque
1,004 in-lb
Duty
Standard
Bearings
Tapered Roller
Output Torque @ 1 HP
1,004 in-lb
Frame
56c
Rotation
CW/CCW
Output Torque @ 2 HP
2,009 in-lb
Number of Stages
1
Max. Input HP
0.75 hp
Base
Optional
Shaft Orientation
Right Angle
Gear Type
Worm
Finish
Powdered Epoxy Paint
Seal Type
Double Lip
Gear Material
Hardened and Ground Steel
Output Torque @ 1/40 HP
3600 in.-lb.
Worm Center Distance
3.25 in
Motor Frame Designation
56C
Gear Ratio
60:1
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Horsepower
0.75 hp
Base to Center
3.5 in
Mounting Orientation
Any Angle
Maximum Input Speed
1,750 RPM
Bearing Type
Tapered Roller
Input Connection Type
C-Face
Output Shaft Type
Round
Overhung Load Capacity
150 lb
Maximum Output Torque
1,004 in-lb
Maximum Output Speed
29 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1,004 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.