Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer

  • Mfr # F713-10-B5-H

  • Zoro # G1562605


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Overall Length
7-1/4"
Standards
AGMA service class i
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F713-10-B5-H
Zoro #
G1562605
UPC #
781711518748
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Overall Length
7-1/4"
Overall Height
4.64 in
Output Shaft Length
2 in
Output Keyway Width
3/16 in
Output Keyway Depth
3/16 in
Mount Hole Center-to-Center Width
2 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Length
3.25 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750 rpm
Standards
AGMA service class i
Nominal Output rpm
175 rpm
Application
Material Handling Conveyors
Features
Boston Gear's 700 Series High Strength Bronze Worm Gear is Straddle Mounted Between Heavy-Duty Tapered Roller Bearings to Increase Thrust and Overhung Load Capacities, Sizes 713-760, Housings are Straddle-Milled, Top and Bottom, for Precise Alignment of Horizontal and Vertical Bases, Internal Baffles Assure Positive, Leak-Free Venting, Its Multi-Position Mounting Flexibility Allows for Installation in Virtually any Position, Our 700 Series High Strength Steel Output Shaft Assures Capacity for High Torque and Overhung Loads, Pipe Plugs Allow Easy Fill, Level and Drain in any Mounting Position, The 700 Series Large Oil Reservoir Provides Efficient Heat Dissipation and Lubrication for Longer Operating Life, The 700 Series Rugged Housing, Fabricated of Fine-Grained, Gear-Quality Cast Iron, Provides Maximum Strength for Maximum Durability, as Well as Greater Precision During Worm and Gear Alignment, The 700 Series Super-Finished Oil-Seal Diameters on Both Input and Output Shafts Extend Seal Life
Color
Gray
Lubrication
Klubersynth UH1 6-460
Maximum Input Horsepower
0.86 hp
Gear Ratio
10:1
AGMA Gear Class
Class 1
Gear Type
Worm
Vent Type
Standard Vent
Mounting Orientation
Horizontal
Output Location
Right Hand
Bearing Type
Tapered Roller
Output Shaft Type
Keyed
Maximum Output Speed
175 RPM
Maximum Input Speed
1,750 RPM
Efficiency
91%
Maximum Output Torque
281 in-lb
Gear Material
Cast Iron
Service Class
Class I
Number of Housing Mount Holes
8
Base to Center
2.94 in
Housing Material
Cast Iron
Seal Type
Standard Vent
Input Connection Type
F-Standard Quill Flange
Mount Type
Tapped Holes
Housing Material Finish
Painted
Motor Frame Designation
56C NEMA

Description

Speed Reducer, Input Connection Type F-Standard Quill Flange, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C NEMA, Base to Center 2.94 in, Gear Ratio 10:1, Maximum Input Horsepower 0.86 hp, Maximum Output Torque 281 in-lb, Mounting Orientation Horizontal, AGMA Gear Class Class 1, Housing Material Cast Iron, Efficiency 91 Percent, Service Class Class I, Application Material Handling Conveyors, Bearing Type Tapered Roller, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.