Zoro Homepage

Speed Reducer, Indirect Drive, 10:1

  • Mfr # 726-10-G

  • Zoro # G3362992


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
1-1/8"
Nominal Output RPM
175 RPM
Overall Length
11-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726-10-G
Zoro #
G3362992
UPC #
781711517383
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Overall Length
11-1/4"
Output Shaft Height
2 15/16 in
Output Shaft Dia.
1 1/8 in
Dimension U
1 1/8 in
Output Shaft Diameter
1 1/8 in

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1,024 in-lb, Overhung Load Capacity 150 lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.