Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Indirect Drive, 15:1

  • Mfr # 724-15-G

  • Zoro # G2998362


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
15:1
Input RPM
1750 rpm
Bore Dia.
1-1/8"
Nominal Output RPM
117 RPM
Overall Length
10.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-15-G
Zoro #
G2998362
UPC #
781711517147
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Overall Length
10.18"
Dimension U
1 1/8 in
Output Shaft Dia.
1 1/8 in
Output Shaft Height
2 1/2 in
Output Shaft Diameter
1 1/8 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750 rpm
Nominal Output RPM
117 RPM
Standards
AGMA Service Class I
Speed Reducer Type
Indirect Drive
Duty
Standard
Max. Input HP
2 hp
Output Torque @ 3 HP
929 in-lb
Pinion Material
Hardened Steel
Housing Material
Cast Iron
Worm Center Distance
2.38 in
Solid/Hollow Output Shaft
Solid
Output Torque @ 2 HP
697 in-lb
Gear Type
Worm
Max. Output Torque
990 in-lb
Single/Double Output/Universal
Single Output
Overhung Load
900 lb
Reducer Model No.
724-15-G
Output Torque @ 1/40 HP
3600 in.-lb.
Finish
Powdered Epoxy Paint
Number of Stages
1
Shaft Orientation
Right Angle
Bearings
Tapered Roller
Gear Material
Hardened and Ground Steel
Worm Gear Material
Bronze
Lubrication
Klubersynth UH1 6-460
Seal Type
Double Lip
Rotation
CW/CCW
Nominal Output rpm
116.7 rpm
Maximum Output Speed
117 RPM
Overhung Load Capacity
150 lb
Maximum Output Torque
990 in-lb
Maximum Input Speed
1,750 RPM
Gear Ratio
15:1
Housing Material Finish
Powder Coated Epoxy Paint
Base to Center
2.5 in
Maximum Input Horsepower
2 hp
Bearing Type
Tapered Roller
Output Shaft Type
Round
Input Connection Type
Indirect Drive

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 117 RPM, Worm Center Distance 2.38 in, Base to Center 2.5 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 990 in-lb, Overhung Load Capacity 150 lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.