Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Indirect Drive, 50:1

  • Mfr # 713-50-G

  • Zoro # G0586923


product price: $641.54
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
35 RPM
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-50-G
Zoro #
G0586923
UPC #
781711516270
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Overall Length
8"
Dimension U
5/8 in
Output Shaft Dia.
5/8 in
Output Shaft Height
1 3/4 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750 rpm
Nominal Output RPM
35 RPM
Standards
AGMA Service Class II
Shaft Orientation
Right Angle
Single/Double Output/Universal
Single Output
Max. Output Torque
198 in-lb
Gear Material
Hardened and Ground Steel
Housing Material
Cast Iron
Pinion Material
Hardened Steel
Finish
Powdered Epoxy Paint
Duty
Standard
Worm Gear Material
Bronze
Max. Input HP
0.16 hp
Bearings
Tapered Roller
Gear Type
Worm
Worm Center Distance
1.33 in
Reducer Model No.
713-50-G
Rotation
CW/CCW
Number of Stages
1
Speed Reducer Type
Indirect Drive
Output Torque @ 1/40 HP
3600 in.-lb.
Seal Type
Double Lip
Overhung Load
200 lb
Output Torque @ 1/4 HP
210 in-lb
Solid/Hollow Output Shaft
Solid
Lubrication
Klubersynth UH1 6-460
Nominal Output rpm
35 rpm
Bearing Type
Tapered Roller
Maximum Input Horsepower
0.16 hp
Output Shaft Type
Round
Input Connection Type
Indirect Drive
Maximum Output Torque
198 in-lb
Housing Material Finish
Powder Coated Epoxy Paint
Base to Center
1.75 in
Gear Ratio
50:1
Maximum Output Speed
35 RPM
Overhung Load Capacity
150 lb
Maximum Input Speed
1,750 RPM

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 198 in-lb, Overhung Load Capacity 150 lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.