Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Indirect Drive, 5:1

  • Mfr # 721-5-G

  • Zoro # G2931835


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
5:1
Input RPM
1750 rpm
Bore Dia.
1"
Nominal Output RPM
350 RPM
Standards
AGMA Service Class II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721-5-G
Zoro #
G2931835
UPC #
781711516812
Country of Origin
United States

Dimensions

Bore Dia.
1"
Dimension U
1 in
Output Shaft Dia.
1 in
Output Shaft Height
2 9/32 in
Output Shaft Diameter
1 in

Details

Item
Speed Reducer
Nominal Ratio
5:1
Input RPM
1750 rpm
Nominal Output RPM
350 RPM
Standards
AGMA Service Class II
Max. Output Torque
338 in-lb
Duty
Standard
Speed Reducer Type
Indirect Drive
Worm Gear Material
Bronze
Lubrication
Klubersynth UH1 6-460
Reducer Model No.
721-5-G
Shaft Orientation
Right Angle
Rotation
CW/CCW
Output Torque @ 3 HP
328 in-lb
Max. Input HP
2 hp
Single/Double Output/Universal
Single Output
Overhung Load
700 lb
Number of Stages
1
Pinion Material
Hardened Steel
Gear Type
Worm
Output Torque @ 2 HP
256 in-lb
Seal Type
Double Lip
Housing Material
Cast Iron
Worm Center Distance
2.06 in
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/40 HP
3600 in.-lb.
Bearings
Tapered Roller
Finish
Powdered Epoxy Paint
Gear Material
Hardened and Ground Steel
Nominal Output rpm
350 rpm
Overhung Load Capacity
150 lb
Maximum Input Speed
1,750 RPM
Base to Center
2.28 in
Maximum Input Horsepower
2 hp
Gear Ratio
5:1
Bearing Type
Tapered Roller
Maximum Output Speed
350 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Input Connection Type
Indirect Drive
Output Shaft Type
Round
Maximum Output Torque
338 in-lb

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 350 RPM, Worm Center Distance 2.06 in, Base to Center 2.28 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 338 in-lb, Overhung Load Capacity 150 lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.