Zoro Homepage

Speed Reducer Stock Number 52442

  • Mfr # FWC721-100-B5-G

  • Zoro # G1562471


product price: $2,222.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
100:1
Input RPM
1750 RPM
Bore Dia.
1"
Overall Length
10.84"
Standards
AGMA Service Class I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWC721-100-B5-G
Zoro #
G1562471
UPC #
781711524428
Country of Origin
United States

Dimensions

Bore Dia.
1"
Overall Length
10.84"
Mount Hole Center-to-Center Length
5 in
Output Keyway Depth
1/4 in
Mount Hole Center-to-Center Width
2.88 in
Output Shaft Length
2 1/16 in
Output Keyway Width
1/4 in
Output Shaft Diameter
1 in

Details

Item
Speed Reducer
Nominal Ratio
100:1
Input RPM
1750 RPM
Standards
AGMA Service Class I
Nominal Output rpm
17.5 rpm
Color
Gray
Features
Boston Gear's 700 Series High Strength Bronze Worm Gear is Straddle Mounted Between Heavy-Duty Tapered Roller Bearings to Increase Thrust and Overhung Load Capacities, Sizes 713-760, Housings are Straddle-Milled, Top and Bottom, for Precise Alignment of Horizontal and Vertical Bases, Internal Baffles Assure Positive, Leak-Free Venting, Its Multi-Position Mounting Flexibility Allows for Installation in Virtually any Position, Our 700 Series High Strength Steel Output Shaft Assures Capacity for High Torque and Overhung Loads, Pipe Plugs Allow Easy Fill, Level and Drain in any Mounting Position, The 700 Series Large Oil Reservoir Provides Efficient Heat Dissipation and Lubrication for Longer Operating Life, The 700 Series Rugged Housing, Fabricated of Fine-Grained, Gear-Quality Cast Iron, Provides Maximum Strength for Maximum Durability, as Well as Greater Precision During Worm and Gear Alignment, The 700 Series Super-Finished Oil-Seal Diameters on Both Input and Output Shafts Extend Seal Life
Application
Material Handling Conveyors
Maximum Output Torque
910 in-lb
Gear Material
Cast Iron
Output Shaft Type
Keyed
AGMA Gear Class
Class 1
Bearing Type
Tapered Roller
Base to Center
6 in
Housing Material
Cast Iron
Input Connection Type
Quill Flanged
Maximum Output Speed
17.5 RPM
Mount Type
Tapped Holes
Output Location
Right Hand
Service Class
Class I
Gear Type
Worm
Gear Ratio
100:1
Motor Frame Designation
56C NEMA
Number of Housing Mount Holes
8
Maximum Input Horsepower
0.41 hp
Housing Material Finish
Painted
Seal Type
Standard Vent
Vent Type
Standard Vent
Efficiency
61%
Maximum Input Speed
1,750 RPM
Lubrication
Klubersynth UH1 6-460

Description

Speed Reducer, Input Connection Type Quill Flanged, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 17.5 RPM, Motor Frame Designation 56C NEMA, Base to Center 6 in, Gear Ratio 100:1, Maximum Input Horsepower 0.41 hp, Maximum Output Torque 910 in-lb, AGMA Gear Class Class 1, Housing Material Cast Iron, Efficiency 61 Percent, Service Class Class I, Application Material Handling Conveyors, Bearing Type Tapered Roller, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.