Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Bevel Gear Set

  • Mfr # SH142-K

  • Zoro # G6470721


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Pitch
14
Pitch Dia. (In.)
1.86 in
Face Width (In.)
0.31 in
Number of Teeth
26
Bore Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH142-K
Zoro #
G6470721
UPC #
781711091449
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1.86 in
Face Width (In.)
0.31 in
Bore Dia. (In.)
0.75 in
Hub Dia. (In.)
1.38 in
Hub Diameter
1.38 in
Face Width
5/16 in
Pitch Diameter
1.86 in
Bore Diameter
3/4 in

Details

Item
Spiral Bevel Gear Set
Pitch
14
Number of Teeth
26
Material
Steel
Pressure Angle (Deg.)
20
Keyway
Y
Hub Projection (In.)
0.5 in
Setscrew
Included
System of Measurement
Inch
Spiral Angle
35 Degrees
Hub Projection
0.5 in
Pressure Angle
20 Degrees
Ratio
2
Diametral Pitch
14
Tooth Form
Spiral

Description

Spiral Bevel Gear Set, Bore Diameter 3/4 in, Diametral Pitch 14, Face Width 5/16 in, Hub Diameter 1.38 in, Hub Projection 0.5 in, Keyway Y, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.