Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Bevel Gear Set

  • Mfr # SH302-K

  • Zoro # G6771651


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Pitch
30
Pitch Dia. (In.)
0.87 in
Face Width (In.)
0.14 in
Number of Teeth
26
Bore Dia. (In.)
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH302-K
Zoro #
G6771651
UPC #
781711091364
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
0.87 in
Face Width (In.)
0.14 in
Bore Dia. (In.)
0.375 in
Hub Dia. (In.)
0.75 in
Face Width
9/64 in
Pitch Diameter
0.87 in
Bore Diameter
3/8 in
Hub Diameter
0.75 in

Details

Item
Spiral Bevel Gear Set
Pitch
30
Number of Teeth
26
Material
Steel
Hub Projection (In.)
0.38 in
Setscrew
Included
Pressure Angle (Deg.)
20
Keyway
Y
Pressure Angle
20 Degrees
Diametral Pitch
30
Spiral Angle
35 Degrees
Hub Projection
0.38 in
System of Measurement
Inch
Tooth Form
Spiral
Ratio
2

Description

Spiral Bevel Gear Set, Bore Diameter 3/8 in, Diametral Pitch 30, Face Width 9/64 in, Hub Diameter 0.75 in, Hub Projection 0.38 in, Keyway Y, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.