Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hose, 50 ft. L, 1-1/4 inID

  • Mfr # H11520-50

  • Zoro # G2477408


product price: $601.01
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
225 psi
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11520-50
Zoro #
G2477408
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Inside Dia. (In.)
1-1/4
Length
50 ft.

Details

Max. Working Pressure @ 70 F
225 psi
Hose Color
Red
Temp. Range
-40 Degrees to 180 Degrees F
Standards
RMA Class B
Color
Red
Working Pressure (PSI)
225
Item
Push-On Hose
Hose Tube Material
Nitrile
Air Hose Type
General
Hose Configuration
Bulk Hose
Hose Cover Material
Vinyl Nitrile
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
Not Recommended Chemicals

Description

Push-On Hose, Hose Inside Dia. 1 1/4 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 225 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.