1571-3C Chandelier, 120 V, 60 W, 1-Tier, 3-Lamp, A19/CFL Lamp, Metal Fixture
- Mfr # 1103951
- Zoro # G525009783
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1103951
- Zoro #
- G525009783
- UPC #
- 884656759877
- Country of Origin
- China
Description
Boston Harbor Chandelier, 120 V, 0.5 A, Wattage Rating: 60 W, Lamp Wattage: 60 W, Number of Tiers: 1, Number of Lamps: 3, Lamp Type: A19/CFL, Lamp Base: Medium, Bulb Shape: A19 or CFL, Shade Material: Glass, Fixture Material: Metal, Hanging Device Length: 3 ft, Includes: All Mounting Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.