Shop Z-LITE
See all product information
Create Account
Alton Linear Chandelier, 23-Light, 18 In.W x 54 In.L x 14.25 In.H, Brushed Nickel/Clear+Frosted
- Mfr # 824P-23L-BN
- Zoro # G011799648
product price:Â
$
3,830.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Height
14.25 in
Lamp Watts
60
Number of Lights
23
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824P-23L-BN
- Zoro #
- G011799648
- UPC #
- 685659192278
- Country of Origin
- China
- Item
- Linear Chandelier
- Dimmable
- Yes
- Lamp Watts
- 60
- Number of Lights
- 23
- Standards
- ETL
- Collection
- Alton
- Location Rating
- Damp
- Frame Material
- Steel
- Bulbs Included
- No
- Frame Finish
- Brushed Nickel
- Bulb Base
- Medium
- Shade Material
- Glass
- Shade Finish/Color
- Clear+Frosted
Dimensions
- Height
- 14.25 in
- Width
- 18 in
- Length
- 54 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 54"L x 18"W
Description
An impressive collection of 23 lights ensures grand scale for a modern linear chandelier from the Alton collection. Brushed nickel finish housings host clear and frosted glass, creating soft, inviting illumination and a sense of substance. Black braided cloth cord covers add a tailored touch, suspending lights in three rows and two tiers to deliver bold, sculptural style over an island, foyer, or dining table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.